Shop All First Aid Kits
Emi
Bulk Emergency Preparedness Kit, Nylon
Mfr # 9122
Zoro # G3237488
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (10) 4 in x 4 in Sterile Pads, (2) 4 in Sterile Conforming Bandages, (2) Burn/Blood Stopper Bandage, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Instant Ice Packs 5 in x 9 in, (6) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow 12 hr. Lightstick and 6 in Yellow Glow 12 hr. Lightstick, 1 Adult Nylon Blood Pressure Cuff, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing
- Case Material Nylon
- Height 7 1/2 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9122
- Zoro # G3237488
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7 1/2 in |
Width | 15 in |
Depth | 8 1/2 in |
Details
First Aid Kit Type | Kit |
Includes | (10) 4 in x 4 in Sterile Pads, (2) 4 in Sterile Conforming Bandages, (2) Burn/Blood Stopper Bandage, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Instant Ice Packs 5 in x 9 in, (6) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow 12 hr. Lightstick and 6 in Yellow Glow 12 hr. Lightstick, 1 Adult Nylon Blood Pressure Cuff, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing |
Case Material | Nylon |
Color | Olive Drab |
Subject Matter | Emergency |
Features | It Contains All the Essential Equipment Needed for the 1st Responder in Tactical Situations. to Keep Your Equipment Organized EMIs Pro Response Bag is Ideal With Its Easy Access, Durability, and Storage the Bag Has 3 Padded Main Compartments, Two Wing Pouches and Dual Front Pockets, The Pro Response Bag Comes With a Rifle Sling Style Strap |
People Served | 4 |
Kit Type | Bulk |
Number of Components | 73 |
Item | Emergency Preparedness Kit |
Number of Pockets | 4 |
Description
Emergency Preparedness Kit, Bulk, Number of Components 73, People Served 4, Case Material Nylon, Color Green, Number of Pockets 4, Height 7 1/2 in, Width 15 in, Depth 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- WELCH ALLYN LAMP SHROUD ASSY (211024-502)
- MOULAGE SCIENCE & TRAINING Gunshot Entry Wound, Light, PK 6 (MST-01-02-06)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- EMI Bulk Basic Response Kit, Nylon (9127)
- EMI Bulk Pro Response Kit, Nylon (9352)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- Emi First Aid Kits