Shop All First Aid Kits
Emi
Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon
Mfr # 857
Zoro # G4430106
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forcep, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forcep, Antimicrobial Hand Wipes, Burn/Blood Stopper Bandage, CPR Lifeshield, Disposable Penlight, EMS Deluxe Shears, Plastic Bite Stick, Seat Belt Cutter, 1 Thermal Rescue Blanket, Triangular Bandage, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandage, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads
- First Aid Kit Type Kit
- Case Material 1000 Denier Cordura Nylon
- Material Nylon
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 857
- Zoro # G4430106
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 5 in |
Depth | 5 in |
Details
Includes | 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forcep, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forcep, Antimicrobial Hand Wipes, Burn/Blood Stopper Bandage, CPR Lifeshield, Disposable Penlight, EMS Deluxe Shears, Plastic Bite Stick, Seat Belt Cutter, 1 Thermal Rescue Blanket, Triangular Bandage, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandage, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads |
First Aid Kit Type | Kit |
Case Material | 1000 Denier Cordura Nylon |
Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Color | Orange |
Subject Matter | Injury and Illness |
Features | Trauma Pac(TM) Kits Offer the Essential Basic Life Support Components for the First Responder. Trauma Pac(TM) Features Emil's Fanny Packs. These Packs Have Three Outside Pockets for Instruments, Seat Belt Cutter, Gloves, Etc. Two Large Zippered Inside Pockets can Easily Hold All Supplies and Equipment. the Adjustable Nylon Webbing can Fit 20" to 54" Waists and Has a Quick-Release Buckle. |
Industry Type | Healthcare |
Item | Emergency Medical Kit |
Kit Type | Bulk |
Number of Components | 75 |
Description
Emergency Medical Kit, Bulk, Number of Components 75, Case Material 1000 Denier Cordura Nylon, Color Orange, Height 6 in, Width 5 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, Pagewriter Trim Iii Ekg Leadwires (PAGEWRITER TRIM III EKG LEADWIRES)
- GLOBAL INDUSTRIAL Mayo Instrument Stand With 5-Leg Caster Base (436948)
- A2Z SCILAB BERNARD ROOT TIP LEFT SPADE ELEVATOR ELE-0060L (A2Z-ZR808)
- BARBASOL Foil Rechargeable Razor (CBF12001BLK)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (858)
- EMI Seat Belt Cutter, Plastic (4002)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- EMI Bulk Basic Response Kit, Nylon (9127)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- ZORO SELECT Bulk First Aid Kit, Plastic, 50 Person (54548)
- Emi First Aid Kits