Shop All First Aid Kits
Emi
Bulk Basic Response Kit, Nylon
Mfr # 9126
Zoro # G3237442
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antimicrobial Hand Wipes, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs 5 in x 9 in, (4) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 inx 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow Lightstick and 6 in Yellow Glow Lightstick, Burn/Blood Stopper Bandage, EMS Shears, Krinkle Gauze Rolls, Lifesaver CPR Mask, Penlight Black, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing
- First Aid Kit Type Kit
- Case Material Nylon
- Height 6 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 9126
- Zoro # G3237442
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 10 in |
Depth | 5 in |
Details
Includes | (10) Antimicrobial Hand Wipes, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs 5 in x 9 in, (4) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 inx 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow Lightstick and 6 in Yellow Glow Lightstick, Burn/Blood Stopper Bandage, EMS Shears, Krinkle Gauze Rolls, Lifesaver CPR Mask, Penlight Black, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing |
First Aid Kit Type | Kit |
Case Material | Nylon |
Material | Nylon |
Glow-in-the-Dark | No |
Header | Basic Response Kit |
Subject Matter | Emergency |
Color | Black |
Features | When You Need to be Prepared Instantly for Any Active Shooter, Gunshot Situation or Tactical Emergencies This Kit is Ideal. the Fanny Pack Style Bag Has Three Outside Pockets and Two Large Zippered Inside Pockets it Has An Adjustable Nylon Webbing That can Fit 20" to 54" Waists, With a Quick Release Buckle. |
People Served | 2 |
Item | Basic Response Kit |
Number of Pockets | 2 |
Kit Type | Bulk |
Number of Components | 42 |
Description
Basic Response Kit, Bulk, Number of Components 42, People Served 2, Case Material Nylon, Color Black, Number of Pockets 2, Height 6 in, Width 10 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- AFS Hydraulic Embalming Table (11027)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI Bulk Pro Response II Trauma Kit, Loops (830)
- ACME UNITED First Aid Only Bleeding Control Kit, Texas Mandate, Fabric, Red, 13 Pieces (91159)
- Emi First Aid Kits