Shop All Handheld Flashlights
Emi
Black No AAA
Mfr # 223
Zoro # G707476679
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Body Color Black
- Rechargeable No
- Weight with Batteries 2.5 oz
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 223
- Zoro # G707476679
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Details
Number of Batteries | 2 |
Body Color | Black |
Rechargeable | No |
Weight with Batteries | 2.5 oz |
Body Material | Aluminum |
Item | Lighting Flashlight |
Lighting Technology | LED |
Switch Type | Push Button |
Includes Batteries | No |
Maximum Brightness | 120 lm |
Switch Location | Tail |
Beam Focus | Fixed |
Beam Color | White |
Charger Style Included | No |
Includes Charger | No |
Maximum Beam Distance | 45 m |
Battery Chemistry | Alkaline |
Beam Pattern | Spot |
Run Time at Maximum Brightness | 10 hr |
Number of Light Output Modes | 2 |
Run Time at Max. Brightness Range | 8 to 16 hr |
Max. Beam Distance Range | Less than 50 m |
Max. Brightness Range | 100 to 249 lm |
Description
Lighting Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 45 m, Maximum Brightness 120 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 2.5 oz, Charger Style Included No, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B228punv-n (B228PUNV-N UNIVERSAL)
- GE LAMPS 7 W, Compact LED Bulb, White, PAR20, 3000K Temp. Clear, Dimmable (LED7DP20OW930/35)
- ILC Replacement for Light Bulb / Lamp 50r111gu/fl 120v replacement light bulb lamp (50R111GU/FL 120V LIGHT BULB / LAMP)
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- EMI Survivor Emergency Flashlight (256)
- COAST PRODUCTS Coast HX5 Focusing LED Flashlight, 130 Lumens Black (20770)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- STREAMLIGHT Orange Yes 250 lm (88901)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- FENIX LIGHTING Industrial Handheld Flashlight, LED (E35R)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- Emi Handheld Flashlights