Shop All Medical Equipment Bags & Cases
Emi
Bag/Tote, Pro Response Bag, Orange, Nylon
Mfr # 837
Zoro # G1917240
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Orange
- Material Nylon
- Features Carrying Strap
- Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 837
- Zoro # G1917240
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Width | 15 1/2 in |
Height | 9 in |
Length | 20 in |
Details
Item | Pro Response Bag |
Tool Storage Type Included | Bag/Tote |
Color | Orange |
Material | Nylon |
Features | Carrying Strap |
Industry Type | Healthcare |
Closure Type | zipper |
Description
Pro Response Bag, Height 9 in, Width 15 1/2 in, Length 20 in, Material Nylon, Orange, Closure Type Zipper, Features Carrying Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIONEXUS Hand Sanitizer, Size 1 qt., Spray (MVNR078800)
- TRESEMME Tresemme Moisture Rich Vitamin E Conditioner 3 oz. Bottle, PK12 (63913)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- WELCH ALLYN 6 VOLT HALOGEN LAMP (07800-U)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Disaster Response Kit, 58 Piece, Yellow (480)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- EMI Response Bag, Beige, 10" L (9314)
- BIG D D'vour Clean-up Kit, Powder, All Inclusive Kit, PK6 (016900)
- Emi Medical Equipment Bags & Cases