Shop All Medical Equipment Bags & Cases
Emi
Bag/Tote, Flat Pac Mini Bag, Orange, Cordura
Mfr # 893
Zoro # G1917216
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Orange
- Material Cordura
- Features Flat Pac Mini Bag
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 893
- Zoro # G1917216
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 6 in |
Length | 8 in |
Width | 2 in |
Details
Item | Flat Pac Mini Bag |
Tool Storage Type Included | Bag/Tote |
Color | Orange |
Material | Cordura |
Features | Flat Pac Mini Bag |
Closure Type | zipper |
Industry Type | Healthcare |
Description
If you need a tool bag that is small and compact, the EMI 893 Flat Pac Mini Bag is perfect for you. It has a sturdy zipper closure and comes in orange color. The flat pac mini bag is made of Cordura fabric and features an orange color. This 6" high tool bag has a length of 8" and width of 2". It also includes storage type of a bag/tote with limited time deals shop by. With this EMI Flat Pac Mini Bag, all your tools will be organized for easy access on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- SUNBEAM Heating Pad 3 settings Light Blue 12-in W X 15-in L Light Blue (2101860)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- EMI Bag/Tote, Pro Response Basic Bag, Orange, 1000 Denier Nylon (867)
- EMI Response Bag, Beige, 10" L (9314)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- EMI Disastr Rspnse Kit Refill, 40 Piece, Clear (482)
- Emi Medical Equipment Bags & Cases