Shop All EMT Supplies
Emi
Auto Rescue Set, 2", 12" L
Mfr # 928
Zoro # G2125109
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 in
- Disposable No
- Width 5 1/2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 928
- Zoro # G2125109
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 12 in |
Width | 5 1/2 in |
Height | 2 in |
Details
Item | Auto Rescue Set |
Color | Black |
Disposable | No |
Material | Nylon Cordura/Stainless Steel |
Includes | Tool, Multi Purpose Rescue Shear, Adjustable Auto Punch, Life-Float Seat Belt Cutter, Starlight Flashlight, (2) Markers, Carrying Case |
For Use With | First Response Situations, Emergency Scenes |
Description
Auto Rescue Set, Color Black, Disposable No, Material Nylon Cordura/Stainless Steel, Height 2 in, Length 12 in, Width 5 1/2 in, For Use With First Response Situations, Emergency Scenes, Includes Tool, Multi Purpose Rescue Shear, Adjustable Auto Punch, Life-Float Seat Belt Cutter, Starlight Flashlight, (2) Markers, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Mabis 513-8021-2400 Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (513-8021-2400)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- DREAMBABY BreezzGuard Keyless Window Restrictor, Plastic, White (L928)
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- EMI Life-Float Seat Belt Cutter (4060)
- EMI Replacement Blades, PK4 (4003)
- EMI First Responder Holster, Olive Drab (9220)
- EMI E.M.T. Holster Set Refill Kit (654)
- EMI Fanny Pack, Beige, 6" L (9320)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- Emi EMT Supplies