Shop All Blood Pressure Gauges & Sphygmomanometers
Emi
Aneroid Sphygmomanometer, Red, 4" H
Mfr # 936
Zoro # G1460267
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Adult
- Includes Manometer, Cuff, Artery Label and Gauge Holder Markings, Latex Inflation Bladder and Bulb, Chrome Plated Air Deflation Valve, Leatherette Zippered Carrying Case and Instruction Manual, EMIs Dual Head Stethoscope
- Weight 0.75 lb
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 936
- Zoro # G1460267
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 4 in |
Width | 10 in |
Length | 12 in |
Cuff Size | 9 in to 13 in |
Details
Item | Aneroid Sphygmomanometer |
Test Location | Arm |
Patient Type | Adult |
Includes | Manometer, Cuff, Artery Label and Gauge Holder Markings, Latex Inflation Bladder and Bulb, Chrome Plated Air Deflation Valve, Leatherette Zippered Carrying Case and Instruction Manual, EMIs Dual Head Stethoscope |
Weight | 0.75 lb |
Color | Red |
Cuff Material | Nylon |
Description
Aneroid Sphygmomanometer, Arm, Cuff Size 9 in to 13 in, Patient Type Adult, Cuff Material Nylon, Color Red, Length 12 in, Width 10 in, Height 4 in, Weight 0.75 lb, Includes Manometer, Cuff, Artery Label and Gauge Holder Markings, Latex Inflation Bladder and Bulb, Chrome Plated Air Deflation Valve, Leatherette Zippered Carrying Case and Instruction Manual, EMIs Dual Head Stethoscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Alcohol Pads Refill, 50/BX, White, PK50 (FAO51019)
- IMPACT PRODUCTS Naturelle Maxi Pads, #8 Ultra Thin, PK250 (25131073)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55032)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- HCS Blood Pressure Unit, Mobile, Arm (HCS9018MS)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Burgundy (02-12704)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- ILC Replacement For GE GENERAL ELECTRIC GE, 2059294001 NIBP CONNECTORS (2059294-001 NIBP CONNECTORS)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- CABLES & SENSORS Reusable NIBP Cuff - Adult Small Single Hose 20 - 28 cm (F1885S0)
- MEDLINE Sphygmomanometer, Adult, Handheld, Blue (MIIMDS9410)
- Emi Blood Pressure Gauges & Sphygmomanometers