Shop All Oxygen Regulators
Emi
Airway Response Holster, Black, 5" L
Mfr # 606
Zoro # G1456399
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Closure Type hook-and-loop
- Height 2 in
- Features Water Repellent, Quick Release Style Belt Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 606
- Zoro # G1456399
- Country of Origin China
- Category Oxygen Regulators
Dimensions
Height | 2 in |
Width | 2 in |
Length | 5 in |
Details
Item | Airway Response Holster |
Material | Nylon |
Color | Black |
Closure Type | hook-and-loop |
Features | Water Repellent, Quick Release Style Belt Loop |
Description
Airway Response Holster, Height 2 in, Width 2 in, Length 5 in, Material Nylon, Black, Closure Type Hook-and-Loop, Features Water Repellent, Quick Release Style Belt Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 (61678)
- AKOL CARE Manicure set, 7 pcs (Red) (AK-MANI-RED-7)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- BENCHMARK SCIENTIFIC Valve, Controller (H3565-O2REG)
- Emi Oxygen Regulators