Shop All EMT Supplies
This Product is Discontinued
Emi
Active Shooter Kit, Black, Nylon Case (Discontinued)
Mfr # 9130
Zoro # G9641766
This Product is Discontinued
Key Features
- Color Black
- Number of Components 22
- Width 7 1/2 in
- Height 6 in
- Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emi
- MFR # 9130
- Zoro # G9641766
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 7 1/2 in |
Height | 6 in |
Depth | 7 1/2 in |
Details
Item | Active Shooter Kit |
Color | Black |
Number of Components | 22 |
Includes | (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Trauma Dressings, (4) Nitrile Gloves, (6) 4 in x 4 in Gauze Compresses, 7-1/2 in x 6 in Molle Pouch, Blood Stopper Bandage, CPR Lifeshield(TM), Disposable Pen Light, EMT Shear, S.T.A.T. (R) Tourniquet, Survival Rescue Blanket |
Description
Active Shooter Kit, EMS/Trauma/Response, Number of Components 22, People Served 2 to 3, Case Material Nylon, Color Black, Number of Pockets 0, Height 6 in, Width 7 1/2 in, Depth 7 1/2 in, Includes (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Trauma Dressings, (4) Nitrile Gloves, (6) 4 in x 4 in Gauze Compresses, 7-1/2 in x 6 in Molle Pouch, Blood Stopper Bandage, CPR Lifeshield(TM), Disposable Pen Light, EMT Shear, S.T.A.T. (R) Tourniquet, Survival Rescue Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.