Shop All Plier Sets
Emi
2-in-1 Rescue Tool, EMI
Mfr # 8448
Zoro # G4123524
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Hardened Stainless Steel
- Overall Length 4"
- Features 12 Functions: Pliers, Wire Cutters, Bottle Opener, File, Philips Screwdriver, (3) Slotted Screwdrivers, Large And Small Cutting Blades, Can Opener
- Includes Leather Type Belt Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emi
- MFR # 8448
- Zoro # G4123524
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 4" |
Details
Number of Pieces | 1 |
Material | Hardened Stainless Steel |
Features | 12 Functions: Pliers, Wire Cutters, Bottle Opener, File, Philips Screwdriver, (3) Slotted Screwdrivers, Large And Small Cutting Blades, Can Opener |
Includes | Leather Type Belt Pouch |
Item | 14-In-1 Rescue Tool |
Industry Type | Healthcare |
Description
14-In-1 Rescue Tool, Includes Pliers, Wire Cutters, Bottle Opener, File, Screwdriver, 3 Slotted Screwdrivers, Cutting Blades, Can Opener and Belt Pouch for Carrying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14113)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- EMI 5-in-1 Rescue Tool (511)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- MAG-MATE PLP100S 3pc Push Pin Pliers Set - Pliers (PLP100S)
- GEARWRENCH 2 Piece Push Pin Plier Set Double Cushion Grip Handle (41840D)
- IRWIN IRWIN VISE-GRIP 2078711 Groovelock Pliers Set With Kit Bag; 3Pc (VSG-2078711)
- Emi Plier Sets