Shop All Thread Forming Taps
Emhart Teknologies
M14 X 1.25 Sav-A-Thread Tap
Mfr # 5329-14
Zoro # G6129332
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14X1.25
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emhart Teknologies
- MFR # 5329-14
- Zoro # G6129332
- UPC # 25964140685
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M14X1.25 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
M14 X 1.25 Sav-A-Thread Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Digging Bar, 17 lb., 70" (BR 71090)
- S.M. ARNOLD EXT HANDLE ADAPT F/ 25-926 (AR25-930)
- KNIPEX Grip Pliers, 10" Universal Grip Pliers-P (40 14 250 BKA)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes (19842)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/2"-13 NC (1344)
- Emhart Teknologies Thread Forming Taps