Shop All Thread Repair Kits
Emhart Teknologies
Kit M4X7
Mfr # 5546-4
Zoro # G6877998
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-7.00
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emhart Teknologies
- MFR # 5546-4
- Zoro # G6877998
- UPC # 25964130945
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M4-7.00 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Description
Kit M4X7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0200x3/8 ID, Pk10 (25113)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLI80311-100P)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- EMHART TEKNOLOGIES Kit M10X1 Vw Kit (5542-10)
- EMHART TEKNOLOGIES Kit M7X1 (5546-7)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- EMHART TEKNOLOGIES M16 X 1.5 Metric Kit (5544-16)
- EMHART TEKNOLOGIES Kit M20X2.5 (5546-20)
- ANGLO AMERICAN ENTERPRISES Combination Set Internal & External Thread Repair (NES-NES1025)
- Emhart Teknologies Thread Repair Kits