Shop All Thread Repair Kits
Emhart Teknologies
Kit M20X2.5
Mfr # 5546-20
Zoro # G6878418
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-2.50
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emhart Teknologies
- MFR # 5546-20
- Zoro # G6878418
- UPC # 25964130983
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M20-2.50 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Description
Kit M20X2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 1/4 In. x 4 In. Stainless Steel Eye Bolt (N221606)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (A0020480600Z)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/8 in Shaft Dia, 25 PK (U36000.112.0001)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.060.1000)
- EMHART TEKNOLOGIES Kit M10X1 Vw Kit (5542-10)
- EMHART TEKNOLOGIES M16 X 1.5 Metric Kit (5544-16)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- EMHART TEKNOLOGIES Kit M7X1 (5546-7)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- POWERCOIL 3532-1-4X2.0DSLTL Tangless Helical Insert (3532-1/4X2.0DSLTL)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (EK40415)
- Emhart Teknologies Thread Repair Kits