Shop All Thread Repair Kits
Emhart Teknologies
Kit M12X175
Mfr # 5546-12
Zoro # G7645855
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emhart Teknologies
- MFR # 5546-12
- Zoro # G7645855
- UPC # 25964120250
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M12-1.75 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Description
Kit M12X175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.025.0200)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.0DSL)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- EMHART TEKNOLOGIES Kit M20X2.5 (5546-20)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- EMHART TEKNOLOGIES Kit M10X1 Vw Kit (5542-10)
- EMHART TEKNOLOGIES M16 X 1.5 Metric Kit (5544-16)
- EMHART TEKNOLOGIES Kit M7X1 (5546-7)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #10-24, Plain 18-8 Stainless steel (3532-10GK)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts (EZ-400-M6)
- Emhart Teknologies Thread Repair Kits