Shop All Thread Repair Kits
Emhart Teknologies
Kit M10X1 Vw Kit
Mfr # 5542-10
Zoro # G6877447
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.00
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emhart Teknologies
- MFR # 5542-10
- Zoro # G6877447
- UPC # 25964140784
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M10-1.00 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Description
Kit M10X1 Vw Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK (3148AWG)
- EMHART TEKNOLOGIES Kit M20X2.5 (5546-20)
- EMHART TEKNOLOGIES Kit M7X1 (5546-7)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- EMHART TEKNOLOGIES M16 X 1.5 Metric Kit (5544-16)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00TWK)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (82156)
- Emhart Teknologies Thread Repair Kits