Shop All Thread Repair Kits
Emhart Teknologies
Helical Insert Repair Kit, Helical Inserts, Plain Stainless Steel
Mfr # 3811155
Zoro # G503948301
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emhart Teknologies
- MFR # 3811155
- Zoro # G503948301
- Country of Origin China
- Category Thread Repair Kits
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | Stainless Steel |
Finish | Plain |
Description
Features
Quickly and permanently restores stripped, worn or damaged threads to their original size and condition. The hard, stainless steel diamond shaped wire inserts work in just about any part or material - Aluminum, magnesium, cast iron, bronze, etc. The insert has a driving "tang" for installation which is notched for easy removal.
Kit contains- Heli-coil tap.
- Installation tool.
- A quantity of inserts and detailed instructions.
- Packaged in durable placon or vinyl pouches.
- Size x length - .5 - 13.
- Item weight - .31 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0405)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51017.037.0200)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Steel Body, 275 PK (270606-1)
- DFS Zinc Wall Driller Kit, No. 6 (06078WZ)
- EMHART TEKNOLOGIES M16 X 1.5 Metric Kit (5544-16)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- EMHART TEKNOLOGIES Kit M12X175 (5546-12)
- EMHART TEKNOLOGIES Kit M7X1 (5546-7)
- EMHART TEKNOLOGIES Kit M20X2.5 (5546-20)
- EMHART TEKNOLOGIES Kit M10X1 Vw Kit (5542-10)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #10-32, Plain 18-8 Stainless Steel (SK30615)
- Emhart Teknologies Thread Repair Kits