Shop All Helical Inserts
Emhart Teknologies
Helical Insert, M9 Thrd Sz, 12 PK
Mfr # R1084-9
Zoro # G6124667
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25 mm
- Thread Size M9
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emhart Teknologies
- MFR # R1084-9
- Zoro # G6124667
- UPC # 25964120465
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 1.25 mm |
Thread Size | M9 |
Details
Item | Helical Insert |
System of Measurement | Metric |
Description
Insert M9X1.25 12Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0100)
- ACTEK Eye Bolt 3/4", 3-1/2 in Shank, 1-1/2 in ID, Alloy Steel (48672)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0250)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 100 PK (51071)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R4649-12)
- EMHART TEKNOLOGIES Helical Insert, M7 Thrd Sz, 12 PK (R1084-7)
- EMHART TEKNOLOGIES Helical Insert, 7/16"-14 Thrd Sz, 6 PK (R1185-7)
- EMHART TEKNOLOGIES Helical Insert, 3/8"-24 Thrd Sz, 12 PK (R1191-6)
- EMHART TEKNOLOGIES Helical Insert, 7/16"-20 Thrd Sz, 6 PK (R1191-7)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R3745-12)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel (3532-1X1.5D)
- Emhart Teknologies Helical Inserts