Shop All Blind Rivets
Emhart Teknologies
Aluminum Pop Rivets 5/16 - 3/8 (100 Per Box)1/4 Hd
Mfr # 59480
Zoro # G6880186
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 5/16-3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emhart Teknologies
- MFR # 59480
- Zoro # G6880186
- UPC # 25964594808
- Country of Origin China
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 5/16-3/8 in |
System of Measurement | Inch |
Description
Aluminum Pop Rivets 5/16 - 3/8 (100 Per Box)1/4 Hd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 315 PK (4NEP5)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.087.0500)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33610.012.0045)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABA-68)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Aluminum Body, 1000 PK (AD32ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 39/64 in L, Aluminum Body, 100 PK (AD86H203)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- ARROW FASTENER Blind Rivet, 100 PK (RSS1/8IP)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.362 in L, Copper Body, 1000 PK (PCSD403H-VL)
- Emhart Teknologies Blind Rivets