Shop All Blind Rivets
Emhart Teknologies
Aluminum Pop Rivets 3/16 - 1/4 (100 Per Box)1/8 Hd
Mfr # 59477
Zoro # G6880475
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Grip Range 3/16-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emhart Teknologies
- MFR # 59477
- Zoro # G6880475
- UPC # 25964594778
- Country of Origin China
- Category Blind Rivets
Details
Item | Blind Rivet |
Body Material | Aluminum |
Grip Range | 3/16-1/4 in |
System of Measurement | Inch |
Description
Aluminum Pop Rivets 3/16 - 1/4 (100 Per Box)1/8 Hd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Deck Screw, #10 x 4 in (0281208)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Stainless Steel Body, 250 PK (U34180.018.0616)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD63SSH203)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33192.018.0068)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34126.015.5254)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- Emhart Teknologies Blind Rivets