Shop All Thermostat Guards and Accessories
Emerson
Wallplate, Wall Mount, White
Mfr # F61-2663
Zoro # G9972505
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Sensi WiFi Thermostat
- Height (In.) 4 1/2 in
- Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # F61-2663
- Zoro # G9972505
- UPC # 786710551604
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 6 3/4 in |
Overall HxW | 4 1/2 in x 6 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 6 3/4 in |
Details
Item | Wallplate |
Material | Plastic |
Color | White |
For Use With | Sensi WiFi Thermostat |
Type | Wall Mount |
Remarks | Cover Most Paint or Wallpaper Issues Left From Other Thermostats |
Mounting Direction | Horizontal |
Mounting Direction/Shape | Horizontal |
Accessory Type | Wall Plate |
Compatible Manufacturer Model Number | 1F83C-11NP, 1F83C-11PR, 1F83H-21NP, 1F83H-21PR, 1F85U-22NP, 1F85U-22PR, 1F85U-42NP, 1F85U-42PR |
Compatible Brand and Series | Emerson 80 Series |
Color/Material | White, Plastic |
Shape | Rectangle |
Description
Wallplate, White, Compatible Brand and Series Emerson 80 Series, Compatible Grainger Part Number 42PD10, 42PD11, 42PD12, 42PD13, 42PD14, 42PD15, 42PD16, 42PD17, Compatible Manufacturer Model Number 1F83C-11NP, 1F83C-11PR, 1F83H-21NP, 1F83H-21PR, 1F85U-22NP, 1F85U-22PR, 1F85U-42NP, 1F85U-42PR, Plastic, Horizontal, Overall Height 4 1/2 in, Overall Width 6 3/4 in, Rectangle, Mounting Direction/Shape Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Auto Pilot Valve, 3/4 in. (H15DA-3)
- GOODMAN Relay Sequencer/Relay (B1256553)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20241.10 12PK)
- HONEYWELL THERMAL SOLUTIONS Rm7895C1020 120V Primary Control (RM7895C102)
- ROBERTSHAW Electric Thermostat (5300-023)
- JOHNSON CONTROLS Temperature Sensor, Duct Temperature Element Holder (TE-6001-11)
- PARAGON Replacement Sensor, Black (1309007-045)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-2)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating (CS-65-WP)
- HONEYWELL HOME MECHANICAL THERMOSTAT, 1 HEAT /1 COOL, PRE (T812C1000)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- Emerson Thermostats