Shop All Surge Protectors
Emerson
Surge Suppressor, 1 Phase, 480V
Mfr # STV100K-48D
Zoro # G304660891
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 480V
- Noise Attenuation 40 dB Max
- Mounting Parallel/Flange
- Voltage (AC) 480 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerson
- MFR # STV100K-48D
- Zoro # G304660891
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Suppressor |
Phase | 1 |
Voltage | 480V |
Noise Attenuation | 40 dB Max |
Mounting | Parallel/Flange |
Voltage (AC) | 480 V-AC |
Hertz | 47-63 Hz |
Input Voltage Range | 120, 208, 230, 240, 277, 400, 480 Vac |
Operating Temperature | -40°C to +60°C |
A/C Rating | 100 kAIC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 25 A, Reversing: No (6EAY7)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (41171002)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- INTERMATIC Surge Protect Device w/ Consumable Mods (IG2280-IM)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- Emerson Surge Protectors