Shop All Thermostat Guards and Accessories
This Product is Discontinued
Emerson
Remote Sensor, Wireless, White, Indoor/Outdoor (Discontinued)
Mfr # F145RF-1600
Zoro # G4472185
This Product is Discontinued
Key Features
- Includes 2 AA Batteries
- Color White
- Depth (In.) 2 in
- Remarks Indoor/Outdoor
- Sensor Type Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # F145RF-1600
- Zoro # G4472185
- UPC # 786710544552
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Depth (In.) | 2 in |
Width (In.) | 3 in |
Height (In.) | 5 in |
Cable Length | 300 ft |
Overall Width | 3 1/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 1/2 in |
Description
Humid/Temp Sensor,Battery,120/0F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.