Shop All Food Service Appliance Parts
Emerson
LIQUID DRIER for Emerson - Part# EK-032S
Mfr # EK-032S
Zoro # G103553332
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Outlet Type ODF
- Inlet Type ODF
- Max. Working Pressure (PSI) 680 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # EK-032S
- Zoro # G103553332
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Details
Outlet Type | ODF |
Inlet Type | ODF |
Max. Working Pressure (PSI) | 680 psig |
Standards | UL/CUL File Number SA3124 |
Desiccant Blend | Blend optimized for high water capacity and acid capacity |
Filtration | 20 microns |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- WARING COMMERCIAL Electric Knife Sharpener, 120V (WKS800)
- FOLGERS Coffee Filter Packs, Regular, In-Room Lodging, .6oz, PK200 (2550006546)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 10PK (WMSP-BDrl P10)
- EMERSON DRIER LIQUID 3/8ODF 5CU for Emerson - Part# EK-053S (EK-053S)
- HATCO Infinite Switch (R02.19.019)
- KAIRAK Gasket, Door (SVC-60060-00)
- CHAMPION - MOYER DIEBEL Wash Dfm6/Swm5-Emerson Pump (0507313)
- ANTHONY INTERNATIONAL Ballast, Unv L-Tmp, F25/32/40, T8 For Anthony - Part# 60-13258-0002 (60-13258-0002)
- VULCAN HART Burner (00-944300-0000A)
- VOLLRATH 1/4 Blade Assembly (15062)
- Emerson Food Service Appliance Parts