Shop All Microphones
Emerson
Emerson M200 Professional Microphone with Durable Metal Case And Grill - Removable Cord
Mfr # M200
Zoro # G603770994
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # M200
- Zoro # G603770994
- UPC # 879408006361
- Country of Origin China
- Category Microphones
Description
The M200 microphone will give you an experience you won't soon forget! Put this microphone up against any other microphone under $100.00. The vocal and speech reproduction is better than any other microphone you'll find under $100.00. If you're serious about singing or public speaking, you might as well do it with a microphone that makes you sound clearer, sharper and louder.
Features and Specifications:
Hi-Fidelity.
Uni-directional.
Provides Excellent Vocal and Speech Reproduction.
Detachable 15' Cord.
Microphone Type: Dynamic.
Frequency Response: 70Hz-16KHz.
Sensitivity: -53dB±3dB (1KHz).
Output Impedance: 600 Ohm ± 20% (1K Hz).
Cord Length: 15' (5m).
Cord Diameter: 6 mm.
Connectors: 6.3 mm (1/4") to XLR Male.
Take care of your microphones.
Keep sufficient distance between the microphone and speaker(s).
Do not allow microphone to drop or bump anything.
Physical shock to the microphone may damage internal parts.
Keep microphone away from heat and moisture.
Do not turn microphone on if it's wet or exposed to condensation.
Features and Specifications:
Take care of your microphones.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Campbell Hausfeld Cordless Inflator (ML7-122248)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Long Way LW-6FM18AJ (ML18-12F25)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- PYLE Computer Desktop Microphone (PDMIKT200)
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- PERFECT PANTS Chattervox 100 Voice Speech Amplifier with Collar Microphone (PE1578617)
- GEMINI UHF02M Dual Channel Wireless System (UHF-02M-S34)
- TZUMI Tzumi 7254ST On Air Wave Mixer (7254ST)
- TZUMI Tzumi 7523 USB Plug & Play Desktop Condensor Microphone (7523)
- BLUE Blue 214949 Baby Bottle SL Studio Condenser Microphone (214949)
- Emerson Microphones