Emerson EARC6RSE1 6000 BTU 115V Window Air Conditioner with Smart Control
Mfr # EARC6RSE1
Zoro # G404110098
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # EARC6RSE1
- Zoro # G404110098
- UPC # 850000834934
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
Efficiently cool down your room or office with the low power operating emerson quiet kool 6,000 btu 115-volt window air conditioner. The easy to install unit quietly cools down a 250 sq. Ft. With several options to control cooling and fan speeds, temperature dial, and 8-way directional air louvers to accommodate to your ideal comfort level. Enjoy a great night’s rest or comfortable work environment with the automated evaporation mechanism and washable filter that removes extraneous moisture from the air, prevents mold and mildew from forming and reduces airborne particles.
Features- Automated moisture removal up to 1.90 pints an hour
- Easy window mounting installation kit
- Automatically powers on after a power outage
- Washable filter reduces airborne particles and odor
- Cooling Capacity: 6000
- Voltage: 115V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille (98009416)
- AIR KING 12" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, Tilting Head (9102)
- DECOR GRATES Floor Register, 5.5 X 15.5, Textured Black, Cast Iron (ST414)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- BLACK & DECKER 5,000 BTU Mechanical Window Air Conditioner (BWAC05MWTB)
- KOLDFRONT 8000 BTU 115 Volt ThroughtheWall Air Conditioner with Advanced Filtration and Remote (WTC8002WCO)
- D&W D&W 6840WH Louvered Aireport RV Air Conditioner Ceiling Vent - White (6840WH)
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WHT12A33A)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW063WB1)
- FRIEDRICH Friedrich® Hazardous Location Air Conditioner W/ Thermostat, 1495W, 230V (SH15M30A)
- EMBRACO Condensing Unit, 3/4 HP (UNT6220Z1)
- Emerson Window & Wall Air Conditioners