Shop All Window & Wall Air Conditioners
Emerson
Emerson EARC6RE1 115 V Quiet Kool 6;000 BTU Window Air Conditioner with Remote Control
Mfr # EARC6RE1
Zoro # G304109390
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # EARC6RE1
- Zoro # G304109390
- UPC # 851751007080
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 6,000 BTU air conditioner for window-mounted installation cools a room from 150 to 250 sq. ft.
- 2017 Energy Star unit uses less energy saving money on utility bills (12.2 EER)
- 1-2-5 years warranty, (1 year labor, 2 years parts and 5 years compressor)
- Quiet operation keeps you cool and comfortable without keeping you awake (dB: 55 high / 53 med / 51 low)
- Washable and reusable easy-access filter with check filter indicator, reduces bacteria, room odors and other airborne particles
- Low voltage start-up conserves energy and saves you money
- During a power outage, Auto Restart resumes operating at its previous settings when power is restored
- Remote control for convenient operation from anywhere in the room
- Large digital LED display on unit with 3 speed choices and electronic temperature control from 62°F to 86°F
- 24-hour timer allows you to preset the time to turn on or off the machine
- 8-way airflow louvers allow you to direct the air where you want it
- Flexible options include Cool, Dry, Fan and Auto mode
- Excess moisture removal up to 1.5 pints per hour for a more comfortable environment
- ECO function yields energy savings while maintaining set room temperature
- Sleep function automatically adjusts temperature for overnight comfort
- Designed with rotary compressors which are quieter, smaller and last longer
- Hydrophilic Aluminum condenser fins resist corrosion in salt water areas
- British thermal unit: 6,000 BTU
- Voltage: 115 V
- Weight: 50.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-008)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- ROBERTSHAW Electric Limit Control (5225-059)
- SIEMENS 24V ON/OFF 0-10VDC ECM STAT (RDG160TU)
- WHIRLPOOL Energy Star 8,000 BTU 115V Window-Mounted Air Conditioner (WHAW081CW)
- MIDEA ELECTRIC TRADING SINGAPORE HP 6K ES AirConditioner (MWHUK-06CRN8-BCL1)
- KOLDFRONT 12,000 BTU 115 Volt ThroughtheWall Air Conditioner with Dehumidifier and Remote Control (WTC12002WCO115V)
- KOLDFRONT 14000 BTU 230 Volt ThroughtheWall Air Conditioner with Sleep Mode and Remote Control (WTC14012WCO230V)
- PERFECT AIRE 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (1PACU8000)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANXR)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30)
- Emerson Window & Wall Air Conditioners