Shop All Dehumidifiers
Emerson
Emerson EAD50E1H Quiet Kool 50 Pint Dehumidifier; White
Mfr # EAD50E1H
Zoro # G903896455
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # EAD50E1H
- Zoro # G903896455
- UPC # 850026178265
- Country of Origin China
- Category Dehumidifiers
Description
The Emerson Quiet Kool 50 Pint dehumidifier controls humidity levels in your home with a simple touch of a button. Removing Up to 50 pints of moisture per 24 hours. up to 60 percent humidity. it protects your home from mildew and mold caused by excess moisture. It also helps to remove harmful bacteria and allergens in the air that can make breathing difficult. Stay healthy and comfortable with Emerson Quiet Kool Dehumidifiers. FeaturesDehumidify 3.1 gallons of water in one day. with a slide-out water bucket of 0.7 gallon capacityCompact size for smaller spaces and simple control with LED digital displayAdjust humidity manually by electronic settingComes with check-filter and bucket-full indicator for in-time reminderKeep performance even at low temperature operation down to 38 degree FAuto Defrost function so when the compressor cycles off. the fan continues to run until any frost disappearsDuring a power outage. Auto Restart resumes operating at its previous settings when power is restoredOmni-directional casters easily rolls unit from place to place. plus side handles for easy lifting and carryingWashable and reusable filter reduces room odors for fresh airflowAnti-splash guard makes emptying the bucket hassle-free4.9-ft. cord length with NEMA 5-15P plug uses standard 115V electrical outletSpecificationsColor: WhiteMaterial: PlasticControl: ElectronicCapacity: 6.25 galHumidifier Temperature: Hot/ColdRecommended Room Size: 200 sq. ft. or moreDehumidification Pints/24h: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Square Axial Fan, Square, 48V DC, - Phase, 75 cfm (2RTH8)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2001-0200-1025)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/500 W (F30522T2DWB)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- SPT SPT SD-54PE 50 Pint Dehumidifier with ENERGY STAR & Built-in Pump (SD-54PE)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- COMMERCIAL COOL 50 Pint Dehumdifier (CCD50JW)
- WHYNTER 50 Pint High Capacity up to 4000 sq ft Portable Dehumidifier with Pump (RPD-551EWP)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- EBAC INDUSTRIAL PRODUCTS Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints (TRITON)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 120 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031957)
- Emerson Dehumidifiers