Shop All Portable Air Conditioners
Emerson
Camping 1,500 BTU Portable Air Conditioner
Mfr # EAP02
Zoro # G805901011
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
- Width 8.39
- Includes Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries
- Height 11.25
- Condensate Tank Capacity 1,500 BTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerson
- MFR # EAP02
- Zoro # G805901011
- UPC # 850031713000
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 8.39 |
Height | 11.25 |
Details
Voltage | 230V |
Includes | Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries |
Condensate Tank Capacity | 1,500 BTU |
Amps | 13.75 A |
Description
Enjoy flexible, energy-saving, spot cooling with the Emerson Quiet Kool camping portable air conditioner. With wide utility for outdoors use, it can be easily installed and put into operation anywhere. Keep yourself comfortable while still enjoying your outdoor lifestyle as the unit is perfect for small indoor/outdoor areas such as tents, campers, vans, garages or pet houses up to 100 sq. ft. Using auto evaporation technology, our camping portable air conditioner also functions as a dehumidifier by reducing unwanted moisture in the air without any necessary drainage. Just remove the drain plug and connect the drain pipe (hose not included) for easy hands free disposal of moisture. Convenient and easy to use features such as 2 fan speeds and 2 modes cooling and ventilation. The light on the unit will show blue for when the unit is in cooling mode and red for when the unit is in ventilation mode. Emerson Quiet Kool air conditioners are a great way to beat the heat and stay comfortable.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heating Element, 4 In. L (CRR00007)
- ESSEX WHITE RODGERS Air Switch .07/12Wc Spdt (07 70 001S1)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- EMPIRE COMFORT SYSTEMS Wall Heater Floor Pad (DVP1)
- PERFECT AIRE 10000Btu Compact Portable Air Conditioner 115V (2PORT10000A)
- WHYNTER 14000 BTU Dual Hose Portable Air Conditioner, 3M Antimicrobial Filter (ARC-143MX)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- OLIMPIA SPLENDID 14,000 BTU 4-in-1 Portable Air Conditioner with Heater 115V (2149)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JP)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 16,800 BTU, 115V (292661)
- TRIPP LITE Portable Air Conditioner, 32 5/8 in H x 12 5/8 in W x 19 3/4 in D, 12,000 BtuH Cooling, 120V AC (SRCOOL12K)
- Emerson Portable Air Conditioners