Shop All Emergency Lights
Emergi-Lite Of Abb Installations Products
Emergi-Lite Escort Emergency Light - 6V, 2- 4W LED MR16 LED Lamps
Mfr # PRO-3N-LA
Zoro # G608829284
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emergi-Lite Of Abb Installations Products
- MFR # PRO-3N-LA
- Zoro # G608829284
- Country of Origin Canada
- Category Emergency Lights
Description
Emergi-lite pro-3n-la escort emergency light - 6v, 2- 4w led mr16 led lamps this professional lighting unit is the proven look in emergency lighting design. Its sleek low profile thermoplastic body combined with a transparent polycarbonate lamp shield to make a contemporary style thats just right for today's aesthetic demands. With a standard white finish, it will compliment a variety of interiors including offices, theaters, restaurants and shopping malls. Versatile, 11 x 5 body can be mounted in any orientation on wall or ceiling. Meets or exceeds the requirements of ul 924, nfpa 101, life safety code, n.e.c. And i.c.c. Standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT REDLITHIUM USB Headlamp (600 Lumens) (2118-21)
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- ILC Replacement for PHILIPS FB32T8/TL835/6/ALTO (FB32T8/TL835/6/ALTO PHILIPS)
- CURRENT GE 400W CLR Halide Lamp (30953)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORD)
- ALEDDRA G3 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G3-15W-50K)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- NUVO Remote Emergency Light - Low-Voltage Backup - Single Head (67/134)
- Emergi-Lite Of Abb Installations Products Emergency Lights