Shop All Radios
Emergency Zone
Emergency Zone 509 Emergency Two-Way Radios
Mfr # 5203
Zoro # G804126446
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emergency Zone
- MFR # 5203
- Zoro # G804126446
- UPC # 850253006836
- Country of Origin Unknown
- Category Radios
Description
Emergency Two-Way Radios
Too many people in disasters get separated from their families and don't know where they are or if they are even okay. Don't count on cellular service alone to keep your family safe.
Features- 4 Mile Range
- Built-in LED Flashlight
- 22 Channels
- Lanyard Loop and Removable Belt Clip
- Hands Free Option (Voice Activated)
- Digital LCD Display
- Channel Lock Option
- 10 Call Melodies
- Transmission Power: 0.5W
- Narrow Band Cannels: 8/20/22
- CTCSS: 99
- Hands Free VOX Capable Level: 3 Levels
- Batteries: AAA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magellan T300-3 (T300-3 MAGELLAN)
- FIRESTIK Firestik AMFM3-B 3 ft. -92Cm Am-Fm Receive Antennaenna - Black (AMFM3-B)
- ULTRALAST Battery, 1.2V, Nickel Metal Hydride Ul (ULGED4AA)
- INNOVERA Metal Monitor Riser, 14 5/8 x 9 1/4 x 4, Black (IVR55005)
- INNOVATIVE TECHNOLOGY Victrola Portable Vintage Turntable, BK (VSC-550-BLK)
- GEMINI GPK-1200 Bluetooth 6,000-Watt Home Karaoke Party System with Wired Microphone, FM Radio, and Remote (GPK-1200)
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- Emergency Zone Radios