402 Folding Shovel with Pick
Mfr # 4312
Zoro # G704126515
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emergency Zone
- MFR # 4312
- Zoro # G704126515
- UPC # 895369001184
- Country of Origin Unknown
- Category Shovels and Scoops
Details
Item | Shovel |
Description
Folding Shovel Multifunction Survival Tool with Pick
This is no regular shovel. We wanted to make your life EASIER, so we combined 11 survival Tools into one CONVENIENT folding shovel.The beautiful thing about this survival tool is you can use it almost ANYWHERE! This AFFORDABLE tool can assist you in your garden, or when you are camping. Bring it with you when you travel, or store an extra under the seat of your car. Disasters can happen anywhere at any time, and we want you to be PREPARED when a disaster does strike.
At Emergency Zone we know just how important your loved ones are to you. During the creation process of our Emergency Zone Brand products, you were at the center of it. We take pride in offering quality products at affordable prices to help individual and families have the security and the peace of mind of being prepared.The stainless-steel construction is more durable than plastic or aluminum options, and light enough to still be a realistic option for your hiking pack. This 11-in-1 tool only weighs 1.5 lbs.
Includes- Pick
- Saw Edge
- Hammer
- Hoe
- Spade
- Nail Puller
- Wrench
- Match Container
- Compass
- Bottle Opener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Bottle (48-22-8382R)
- A.R. NORTH AMERICA Pump, 3.5/4000 3400RPM (21063)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 42" (423RNDD009)
- BANJO Hose to Cam Lever Adapter, Female/Male (GHFT075A)
- EMERGENCY ZONE 12-in-1 Folding Shovel (4316)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- RAZOR-BACK SHOVEL RNDPNT LONG-H 48"" (45000)
- FISKARS Fiskars Brands 261738 3 Piece Ergo Garden Tool Set (261738)
- RAZOR-BACK RIPPER ROOF D-HNDL 30"" (46142)
- REMCO Hygienic Shovel, Polypropylene Blade, Gray Polypropylene Handle (698188)
- NUPLA 14 ga Square Point Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894315)
- Emergency Zone Lawn & Garden Tools