Shop All Chemical and Hazmat Reference Materials
Emergency Film Group
Decon Team Guide, Bio Hazard Training
Mfr # 109251-2
Zoro # G7682683
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Subject Chemical Safety
- Safety Training and Reference Material Title Biological Hazard Training
- Number of Pages 52
- Video Length No Video
- Subject Matter Chemical Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emergency Film Group
- MFR # 109251-2
- Zoro # G7682683
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Video Length | No Video |
Details
Item | Decon Team Guide |
Safety Training and Reference Material Subject | Chemical Safety |
Safety Training and Reference Material Title | Biological Hazard Training |
Number of Pages | 52 |
Subject Matter | Chemical Safety |
Title | Biological Hazard Training |
Format | Book |
Description
Decon Team Guide, For Use With Not Applicable, Format Book, Height Not Applicable, Operating System Requirements Not Applicable, Product Type Emergency Film Group Deacon Team Guide, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Chemical Safety, Title Biological Hazard Training, Training Environment Not Applicable, Width Not Applicable, Number of Pages 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- EMERGENCY FILM GROUP DVD, EMT/First Responder Training, English (II0900-DVD)
- EMERGENCY FILM GROUP Decon Team, Biological Hazard Training (DC9201-DVD)
- MARCOM Hot Work Safety and the Permitting Process Employee Booklet (B0002870EM)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Safety Training DVD, OSHA Lead Standards (V0001559SO)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- Emergency Film Group Chemical and Hazmat Reference Materials