Shop All TV Mounts & Stands
Emerald
Tilt Wall TV Mount for 24''-70'' TVs
Mfr # SM-720-9129
Zoro # G7500354
original price:
$16.64
30% off
new price: $11.55
/ea
$11.55
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
- Brand Emerald
- MFR # SM-720-9129
- Zoro # G7500354
- UPC # 854443007832
- Country of Origin China
- Category TV Mounts & Stands
Description
The Emerald 9129 Tilt Wall Mount is specifically designed for 24"-70" TVs, it tilts up to -8 degrees to ensure the best view at any angle. With its low profile, it sits only 0.81" inches from the wall. With all the mounting positions available, you are sure to find the position that works for you! The wall mount has a maximum recommended weight capacity of 77 lbs and VESA mounting patterns of 200x200, 300x300 , 400x200, 400x400 mm. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are!
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
- ILC Replacement for Sony Lmp-h201 Lamp & Housing (LMP-H201 LAMP & HOUSING SONY)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Snapper All Models Lawn / Garden (ML35-12GEL465)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- EMERALD Fixed Wall Mount For 13-42" TVs (SM-720-3015)
- EMERALD Fixed TV Wall Mount For 3785 TV's (SM-720-3078)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- EMERALD Full Motion TV Wall Mount For 23"-42" TVs (SM-720-8005)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8712)
- EMERALD Tilt TV Wall Mount for 37in-85in TVs (SM-720-9361)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Black (I 2870)
- Emerald TV Mounts & Stands