Shop All Microphones
Emerald
RoseGold Bluetooth Karaoke Microphone With FM Radio
Mfr # MIC101-RSG
Zoro # G912309526
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
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
- Brand Emerald
- MFR # MIC101-RSG
- Zoro # G912309526
- UPC # 850000470682
- Country of Origin China
- Category Microphones
Description
The Emerald Wireless Karaoke Microphone lets you sing anywhere! It also functions as a bluetooth speaker for you to enjoy music wherever you are. Additionally this comes with FM radio and recording options! Perfect gift for kids and for singing, parties, instrument recording, interviews and podcasts. Features: iOS / Android/ Bluetooth, USB flash disk, and TF card compatible, Amazing clear audio create stunning HiFi live sound, 3-layer high-density mesh filters to better capture voice, Works universally with karaoke smartphone Apps, 4-in-1 - Wireless Speaker, Bluetooth Microphone, Singing Recorder, FM Radio, Easy to use and connect to your smartphone, tablet, or computer, Long-lasting battery for up to 5 hours of entertainment
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
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- STANDARD HORIZON Standard Horizon HX400IS Handheld VHF - Intrinsically Safe (HX400IS)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- PYLE Classic Retro Vintage Style Microphone & Swing Stand, Silver Style (PDMICR70SL)
- PHILIPS SmartMeeting Wireless Conference Microphone (PSE0501)
- PYLE Usb Microphone Pro (PDMIUSB50)
- KENWOOD Low Profile Speaker Mic (KMC-21)
- IMICRO Desktop Microphone (SP-IMMICVC)
- AMPLIVOX SOUND SYSTEMS Wireless 16 Channel UHF Handheld Mic Kit (S1623)
- PYLE Dynamic Microphone (PDMIC78)
- Emerald Microphones