Shop All Disposable Cutlery
Emerald
Plant to Plastic Compostable Cutlery, Spoon, White, PK1000, 1000PK
Mfr # PME01140
Zoro # G806434464
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color White
- Basic Foodware Material PLA
- Green Certification or Other Recognition BPI Certified Compostable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerald
- MFR # PME01140
- Zoro # G806434464
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | White |
Basic Foodware Material | PLA |
Item | Utensils |
Green Certification or Other Recognition | BPI Certified Compostable |
Description
Made with PLA, a plant-based plastic. Full-size utensils. Withstands food temperatures between -4 degrees and 180 degrees Farenheit. BPA-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Water Filter Cartridge (IOMWFRC)
- U S CHEMICAL & PLASTICS $WRITER YELLOW AUTO (US37003)
- FOLGERS Coffee, Filter, Decaf, PK4 (06122)
- FRYMASTER Contactor 3P 40/50A 24V (807-2284)
- EMERALD Individually Wrapped Heavyweight PLA Knives, Beige, PK500, 500PK (PME01219)
- EMERALD Individually Wrapped Heavyweight PLA Forks, Beige, PK500, 500PK (PME01222)
- EMERALD Individually Wrapped Heavyweight PLA Spoons, Beige, PK500, 500PK (PME11310)
- PERK Mediumweight Plastic Cutlery, Knife, White, PK300, 300PK (PK58700/PK56399)
- STALK MARKET CPLA Compostable Heavy Weight 6.5 in. Spoon - Individually Wrapped, 750PK (CPLA-003-INV)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- WORLD CENTRIC Bamboo Cutlery, Fork, 6.7 in., Natural, 2000PK (FO-BB-67)
- Emerald Disposable Cutlery