Shop All Disposable Cutlery
Emerald
Plant to Plastic Compostable Cutlery, Knife, White, PK1000, 1000PK
Mfr # PME01141
Zoro # G606434510
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material PLA
- Green Certification or Other Recognition BPI Certified Compostable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerald
- MFR # PME01141
- Zoro # G606434510
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | White |
Basic Foodware Material | PLA |
Green Certification or Other Recognition | BPI Certified Compostable |
Item | Utensils |
Description
Made with PLA, a plant-based plastic. Full-size utensils. Withstands food temperatures between -4° and 180 degrees farenheit. BPA-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBY KIST Ruby Kist Jellied Cranberry Sauce 117 fl. oz., PK6 (0100610RK)
- NUWAVE Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver (6012662)
- MANITOWOC ICE Control Board With Instructions (000008309)
- CARLISLE FOODSERVICE Hinged Univ Lid w/Hndl/Notch, 1/3 Sz, PK6 (10279Z07)
- EMERALD Individually Wrapped Heavyweight PLA Knives, Beige, PK500, 500PK (PME01219)
- EMERALD Individually Wrapped Heavyweight PLA Spoons, Beige, PK500, 500PK (PME11310)
- EMERALD Individually Wrapped Heavyweight PLA Forks, Beige, PK500, 500PK (PME01222)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DIXIE FOOD SERVICE Dixie® DXEFH517, Forks, Plastic, Black, 1000/Carton (DXEFH517)
- CREATIVE CONVERTING 010146 7 1/2in Coral Orange Heavy Weight Premium Plastic Knife, 288PK (286KNIFESM)
- TOUCH OF COLOR Red Assorted Plastic Cutlery, Burgundy, 288PK (013122)
- Emerald Disposable Cutlery