Shop All LED TVs
Emerald
Full Motion Wall Mount For 37-80in TVs
Mfr # SM-720-8730
Zoro # G7500458
original price:
$25.05
18% off
new price: $20.45
/ea
$20.45
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
The Emerald 8730 Wall Mount Designed for 37-80 TVs, articulates in different directions to ensure the best view at any angle.With its low profile, it sits only 2.3 inches from the wall. When the mount is fully extended, it reaches 18” from the wall. The mount can tilt 20o degrees downward, 10° upward tilt. The mount can be swiveled 180° left and right. The mounting plate adjusts 3° in each direction for tight corner spaces as well. With all the mounting positions available, you are sure to find the position that works for you! The wall mount is compatible with most TVs in the 37 to 80; range with a maximum recommended weight capacity of 110 lbs or 50kg and VESA mounting patterns of 200x200, 400x200, 300x300, 400x400, 600x400 mm. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware.
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
- RCA Stereo RCA Couplers (AH210R)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- GADGET GUARD Glass Screen Protector for Apple iPhone 11 / XR (GGBIXXC208AP10A)
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- EMERALD Full Motion Extending Arm Wall Mount for 26''-70'' TVs (SM-513-838)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-513-879)
- EMERALD Full Motion Wall Mount For 13-47" TVs (SM-720-8001)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-720-8938)
- RCA Healthcare Personal System, 14" HDTV (HEALTHCARE14KIT)
- RCA Hospitality HDTV, Hospitality, LED, 32 in (J32PT1240)
- Emerald LED TVs