Shop All TV Mounts & Stands
Emerald
Full Motion TV Wall Mount For 23"-42" TVs
Mfr # SM-720-8005
Zoro # G7500415
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerald
- MFR # SM-720-8005
- Zoro # G7500415
- UPC # 854443007511
- Country of Origin China
- Category TV Mounts & Stands
Description
This Wall Mount is for 23 in. - 42 in. TVs. It also has Cable management for cleaner and neater installation. It is also compatible with Curved TVs.
Extends up to 7.7 in. from the wall
Tilts +20 -20
Swivels +90 -90
VESA: 75x75 100x100 200x100 200x200
Weight capacity: 44 lbs.
Extends up to 7.7 in. from the wall
Tilts +20 -20
Swivels +90 -90
VESA: 75x75 100x100 200x100 200x200
Weight capacity: 44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC eneloop Rechargeable AA Batteries, Pack/8 (BK-3MCCA8BA)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for HONDA GL1500 Gold Wing 1500CC 1988-2000 (Y50-N18L-A3GEL18)
- DATA ACCESSORIES COMPANY Stax MP-107 Monitor Riser Stand, 2PK (DTA02160)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- EMERALD Tilt TV Wall Mount for 37in-85in TVs (SM-720-9361)
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- EMERALD Full Motion TV Mount for 37 in. -85 in. TVs (SM-720-8901)
- EMERALD Fixed TV Wall Mount For 26in-55in TVs (SM-513-351)
- EMERALD Wall Mounted TV Stand Living Room Furniture W/ Shelves (SM-720-6030)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- Emerald TV Mounts & Stands