Shop All TV Mounts & Stands
Emerald
Full Motion TV Wall Mount For 13in-45in TVs
Mfr # SM-918-8105
Zoro # G112277229
product price: $9.65
/ea
$9.65
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
- Brand Emerald
- MFR # SM-918-8105
- Zoro # G112277229
- UPC # 854443007818
- Country of Origin China
- Category TV Mounts & Stands
Description
The Emerald 8105 Mount articulates in four different directions. It features a 90 degrees swivel to the left and right as well as a 15 degrees downwards and upwards tilt. The four direction tilt helps to ensure the best viewing angle. When the mount is completely closed, it stands only 1.94in from the wall, for a low profile and extends out to 15.5in;. The wall mount is compatible and can support most TVs in the 13-45 inch range. Maximum recommended weight capacity is 66lb or 30kg. It is compatible with a maximum VESA mounting patterns of 200x200. Mounting hardware is included to ensure an accurate installation and you can be comfortable knowing that this product is ETL listed!
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
- DANTONA Battery 3 Volt Lithium (CR) Dantona Auto Toilet Flush Battery (FLUSH-2)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- STANDARD HORIZON Standard Horizon 6-Unit Multi Charger (SAD-1460)
- AFC INDUSTRIES Under Desk Sliding Keyboard Tray, 17"x9" (771916G)
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8712)
- EMERALD Full Motion TV Wall Mount For 17in-60in TVs (SM-720-8315)
- EMERALD Fixed Wall Mount For 32"-80" TVs (SM-513-376)
- EMERALD Full Motion TV Mount for 37 in. -85 in. TVs (SM-720-8901)
- EMERALD Wall Mounted TV Stand Living Room Furniture W/ Shelves (SM-720-6039)
- MOUNT-IT Universal IPAD Tablet Tabletop Stand (MI-3771B)
- Emerald TV Mounts & Stands