Shop All TV Mounts & Stands
Emerald
Full Motion TV Wall Mount for 13'' - 47'' TVs
Mfr # SM-720-8004
Zoro # G7500424
original price:
$18.42
28% off
new price: $13.15
/ea
$13.15
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
- Brand Emerald
- MFR # SM-720-8004
- Zoro # G7500424
- UPC # 854443007283
- Country of Origin China
- Category TV Mounts & Stands
Description
The Emerald 8004 Full Motion TV mount is specifically designed for 13" to 47" TV's. It features a 180° swivel as well as a 5° tilt upwards and a 12° tilt downwards. The four direction movements helps to ensure you have the best viewing angle for your TV. The Maximum recommended weight capacity is 44 lbs. This mount is compatible with VESA patterns of 75x75 / 100x100 / 200x100/ 200x200. The Adjustable design extends from 2.36'' out to 14.4'' inches from the wall. The cable management feature is designed to organize all cords and wiring for cleaner and neater installation. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are!
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
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for ATK All Electric Start Models 1996-2001 (YTX7L-BS8921A)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- LOWELL MixerAmp 30W SN (MA30)
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- EMERALD Tilt Wall TV Mount for 24''-70'' TVs (SM-720-9129)
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- EMERALD Fixed TV Wall Mount For 26in-55in TVs (SM-513-351)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- Emerald TV Mounts & Stands