Shop All TV Mounts & Stands
Emerald
Fixed TV Wall Mount For 3785 TV's
Mfr # SM-720-3078
Zoro # G608330315
product price: $12.25
/ea
$12.25
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
- Brand Emerald
- MFR # SM-720-3078
- Zoro # G608330315
- UPC # 854443007801
- Country of Origin China
- Category TV Mounts & Stands
Description
The Emerald Fixed 3078 TV Wall Mount is compatible with most TVs in the 3785 range with a maximum recommended weight capacity of 143 lbs and VESA mounting patterns of 200x200, 300x300 , 400x200, 400x400 600x400 800x400 mm Please check your TV's VESA mounting pattern before ordering For your protection and to secure your flat panel in place, this mount includes a spring lock, along with a direction indicator for easier installation All mounting hardware is included as well as a bubble level Customize your screen angle for the best view wherever you areSlim Profile 07 inches from the wallMagnetic bubble includedWeight Capacity 143 lbsVesa Compatible with up to 800x400 mmBuilt in safety lock to keep your safe and secureFour times strength tested
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
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- ILC Replacement for APC Sla35-er Battery (SLA35-ER BATTERY APC)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8712)
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- EMERALD Full Motion Wall Mount For 26-60in TVs (RM-720-8533)
- EMERALD Fixed Wall Mount For 13-42" TVs (SM-720-3015)
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- Emerald TV Mounts & Stands