Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Ultra Low Profile Tilt TV Wall Mount for 23"-42" TVs (9018)
Mfr # SM-720-9018
Zoro # G104986153
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerald Electronics Usa
- MFR # SM-720-9018
- Zoro # G104986153
- UPC # 854443007399
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald ultra low profile tilt tv wall mount for 23"-42" tvs (9018) the emerald 9018 tilt ultra low profile tv wall mount fits most 23 to 42 inch tvs and computer monitors. It sits only 0.81" from the wall, resulting in a extremely low profile. It features a downward tilt of 8 degrees for your desired viewing angle. This mount has a recommended weight capacity of 44lb or 20kg and is compatible with vesa mounting patterns up to 200 x 200. Included with the mount are assorted necessary mounting hardware and a bubble level to help ensure a picture frame like tv installation. You will be sure to enjoy the quality of this product since it's certified etl listed. features: slim profile: 0.81 inch from the wall tilts 0 / -8 weight capacity: 44lbs vesa: 75x75, 100x100, 200x200 bubble level included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMT-GDI)
- ADD-ON Addon Cisco Glc-Sx-Mm Compatible Taa Compliant 10 Pack 1000Base-Sx (GLC-SX-MM-AO-10PK)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 4 PK (OPT2400B4)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- PEERLESS Wall Flat Panel Tilt Mount (ST630)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- MOUNT-IT Triple Monitor Mount USB Port for 24-32 Displays (MI-2753)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- Emerald Electronics Usa TV Mounts & Stands