Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Medium Tilt TV Wall Mount for 24"-70" TVs (9129)
Mfr # SM-720-9129
Zoro # G205261029
product price: $33.85
/ea
$33.85
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
- Brand Emerald Electronics Usa
- MFR # SM-720-9129
- Zoro # G205261029
- UPC # 854443007832
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald medium tilt tv wall mount for 24"-70" tvs (9129) the emerald 9129 tilt wall mount is specifically designed for 24"-70" tvs, it tilts up to -8 degrees to ensure the best view at any angle. With its low profile, it sits only 0.81" inches from the wall. With all the mounting positions available, you are sure to find the position that works for you the wall mount has a maximum recommended weight capacity of 77 lbs and vesa mounting patterns of 200x200, 300x300 , 400x200, 400x400 mm. Please check your tv's vesa mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are features: profile: 0.81" from the wall tilt: +0 to -8 degrees weight capacity: 77 lbs. vesa: 200x200, 300x300, 400x200, 400x400 bubble level included direction indicator
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
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK12 (85177)
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- MAXPOWER 13-37 in. Fixed TV Mount, Black (MA3255259)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 36" (TR-36)
- MANHATTAN COMFORT TV Stand, Mid CenturymWhite, 62.99" (201AMC96)
- Emerald Electronics Usa TV Mounts & Stands