Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Full Motion TV Wall Mount For 37"-70" TVs (852)
Mfr # SM-513-852
Zoro # G905261121
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Emerald Electronics Usa
- MFR # SM-513-852
- Zoro # G905261121
- UPC # 854443007566
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald full motion tv wall mount for 37"-70" tvs (852) the emerald 852 full motion mount is specifically designed for 37"-70" tvs, articulates in different directions to ensure the best view at any angle. With its low profile, it sits only 2 inches from the wall. When the mount is fully extended, it reaches 20" from the wall. The mount can tilt 20 degrees downward, 10 upward tilt, it can also be swiveled 120. With all the mounting positions available, you are sure to find the position that works for you the wall mount is compatible with most tvs in the 37" to 70" range with a maximum recommended weight capacity of 110 lbs and vesa mounting patterns of 200x200, 400x200, 300x300, 400x400, 600x400 mm. Please check your tv's vesa mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are features: extends up to 20 in. From the wall tilts +10 to -20 swivels +60 to -60 left and right vesa compatibility: 200x200, 400x200, 300x300, 400x400, 600x400 (mm) weight capacity: 110 lb. direction indicator
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
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR43W 386 (EB-SR43)
- SICURIX ID Badge Holder Kit, Color Clear, PK20 (BAU 67665)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- RAYOVAC Precharged Recharg. Battery, AAA, NiMh, PK4 (LD7244)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8712)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black (3400L)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 70.86" (202AMC93)
- PEERLESS Adjustable Ceiling Projector Mount, 50 lb. Capacity (PJF2UNV)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- Emerald Electronics Usa TV Mounts & Stands