Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Full Motion TV Wall Mount For 32"-55" TVs (8550)
Mfr # SM-720-8550
Zoro # G405260709
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerald Electronics Usa
- MFR # SM-720-8550
- Zoro # G405260709
- UPC # 854443007320
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald full motion tv wall mount for 32"-55" tvs (8550) the emerald 8550 full motion mount specifically designed for 32"-55" tvs, articulates in different directions to ensure the best view at any angle, it is also compatible with curved tvs. The mount can tilt from +5 to -15 and can also be swiveled +60 to -60 left and right. With all the mounting positions available, you are sure to find the position that works for you this wall mount is compatible with most tvs in the 32" to 55" range with a maximum recommended weight capacity of 88 lbs and vesa mounting patterns of 200x200, 300x300, 400x200 and 400x400. The cable management feature is designed to organize all cords and wiring for cleaner and neater installation. Please check your tv's vesa mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are features: extends 18.3" from the wall swivels +60 left and -60 right tilts +5 to -15 weight capacity: 88 lbs. vesa compatibility: 200x200, 300x300, 400x200 and 400x400 cable management and direction indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- PYLE Pyle Mini Stereo Amplifier (PTA2)
- EDWARDS SIGNALING Battery, Sealed Lead Acid, 12V, 17Ah, Lug (12V17A)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 12 PK (OPT1500B12)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- DYNO DYNO: TV Mount -23-55' Dual Arm Vesa 400 (No Credit on open box items) (DYN-180100)
- MANHATTAN COMFORT TV Stand, Mid Century, Black, 62.99" (201AMC8)
- MOUNT-IT Desktop Standing Desk Converter (MI-7934)
- MOUNT-IT Low Profile Tilting TV Wall Mount MI-6 (MI-6524)
- Emerald Electronics Usa TV Mounts & Stands