Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Full Motion TV Wall Mount For 23"-55" TVs (8315)
Mfr # SM-720-8315
Zoro # G705260874
product price: $54.45
/ea
$54.45
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
- Brand Emerald Electronics Usa
- MFR # SM-720-8315
- Zoro # G705260874
- UPC # 854443007306
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald full motion tv wall mount for 23"-55" tvs (8315) the emerald 8315 full motion tv mount is specifically designed for 23" to 55" tvs. It features a 180 swivel as well as a 20 tilt upwards and a 20 tilt downwards. The four direction movements helps to ensure you have the best viewing angle for your tv. The maximum recommended weight capacity is 66 lbs . It features an adjustable design which extends from 3.46" out to 15.7" from the wall. This mount is compatible with vesa patterns of 75x75 / 100x100 / 200x100/ 200x200 / 300x300 / 400x200 / 400x400. The cable management feature is designed to organize all cords and wiring for cleaner and neater installation. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are features: adjustable design extends from 3.46" out to 15.7" from the wall tilts +20 to -20 swivels 180 left and right weight capacity: 66 lbs direction indicator & cable management
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
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4SFRA32A (CT2K8G4SFRA32A)
- ULTRALAST Battery Volt Ultralast Charger/Battery combo (ULCR123RK)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- MOUNT-IT Mobile TV Cart for 37-70 Inch Displays (MI-1875)
- FIRESTIK Firestik WSB4A Swivel Bracket Widget Mount with K4A (WSB4A)
- MOUNT-IT Full Motion Monitor Wall Mount for 19"-40" Screens (MI-2041L)
- MOUNT-IT Dual Monitor Desk Stand 13-27" Screens (MI-792)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- Emerald Electronics Usa TV Mounts & Stands