Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Fixed TV Wall Mount for 32"-55" TVs (3026)
Mfr # SM-720-3026
Zoro # G004986147
product price: $33.45
/ea
$33.45
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
- Brand Emerald Electronics Usa
- MFR # SM-720-3026
- Zoro # G004986147
- UPC # 854443007184
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald fixed tv wall mount for 32"-55" tvs (3026) the emerald 3026 fixed low-profile mount features a very low profile of only 0.81 in. The wall mount is compatible and can support most tvs in the 32" - 55" range with a maximum recommended tv weight capacity of 77lb or 35kg. It is compatible with a maximum vesa mounting patterns of 400x400. Please check your tv's vesa mounting pattern before ordering. Included with the mount is all necessary mounting hardware and bubble level to help ensure an accurate installation. features: extra slim profile of 0.81 in. From the wall solid heavy-gauge steel construction vesa: 200x200, 300x300, 400x200, 400x400 weight capacity: rated 77 lbs.
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
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery with F1 Terminal for DJW12-4.5 (ML5-12184)
- ILC Replacement for IEC Cr15h270 (CR15H270 IEC)
- TRIPP LITE CABLE, HDMI, GOLD, 6FT, BK (TRPP568006)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- BARKAN MOUNTS Barkan 13 - 75 inch Full Motion - 3 Movement Flat / Curved Long TV Ceiling Mount White & Black (4500L)
- EMERALD Fixed TV Wall Mount For 26in-55in TVs (SM-513-351)
- HANGMAN Speaker and Bar Speaker Hanging Kit (KSH4)
- PEERLESS Universal Screen Adapter, Wall Mount, 80 lb. Capacity (SF630)
- Emerald Electronics Usa TV Mounts & Stands