Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Fixed TV Wall Mount for 23"-42" TVs (3015)
Mfr # SM-720-3015
Zoro # G904986155
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerald Electronics Usa
- MFR # SM-720-3015
- Zoro # G904986155
- UPC # 854443007177
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald fixed tv wall mount for 23"-42" tvs (3015) the emerald fixed low profile 3015 tv wall mount fits most 23 to 42 inch tvs and computer monitors. It sits only 0.81" from the wall, resulting in a extremely low profile. This mount has a recommended weight capacity of 77 lbs and is compatible with vesa mounting patterns up to 200 x 200. Included with the mount are assorted necessary mounting hardware and a bubble level to help ensure a picture frame like tv installation. You will be sure to enjoy the quality of this product since it's certified etl listed and four times strength tested features: slim profile of 0.81" from the wall random hole pattern and side-to-side adjustment vesa: 50"x50", 75"x75", 100"x100", 200"x100", 200"x200" weight capacity: rated 77lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENATA Battery 3 Volt Lithium (CR) Renata Lithium Battery (LITH-32 RENATA)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2554)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- PEERLESS Tilt TV Wall Mount, 37" to 75" Screen, 175 lb. Capacity (ST650P)
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2762)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- Emerald Electronics Usa TV Mounts & Stands