Shop All Monitor Mounts & Brackets
Emerald
Dual Monitor Desk Mount Full Motion 1732
Mfr # SM-720-5040
Zoro # G208330319
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerald
- MFR # SM-720-5040
- Zoro # G208330319
- UPC # 850000470514
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
The Emerald 1732 Universal Monitor desk mount is fully adjustable, it features two adjustable arms that you can raise or lower to view however you like The screen Rotates 180 deg , it is sturdy and stable, and can be adjusted after its mounted The Dual Monitor Desk Mount can fit up to two screens, it saves space and makes it easier to utilize two screens at once Cable management is included, keeping it clean looking with no wires sticking out and no mess Included with the desk mount is all necessary mounting hardware Customize your screen angle for the best viewCompatibility Fits two monitors up to 32, maximum weight up to 16lbs per arm The Mount plates are detachable, and height is adjustable as well Compatible with VESA mounting hole 75x75mm and 100x100mmThe arms can be extended and retract Has a 10 deg tilt and a 90 deg swivel You may position your monitors vertical or horizontal as you like Swivel 90 deg 90 deg Heavy Duty CClamp Can be mounted to the back of any desk up to 34 thick via a heavyduty Cclamp or optional grommet mount Item Weight 6 LbsCable Management Included Keep your cables clean and organized with detachable cable clips on the arms and center poleEasy Installation Instructions for assembly are included as well as the hardwareMaterial SteelPole Height 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u-c (RAM-B-101U-C RAM MOUNTS)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- NO SLIP BATHTUB Mount-It 20-27 in. Dual Monitor Desk Stand, Black (MO339033)
- FELLOWES Laptop Riser, Black/Pearl (8038401)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- PROMOUNTS Desktop Monitor Arm with Gas Spring (PPMA1S-E)
- VTI MANUFACTURING VTI Manufacturing 50400 Multi - Monitor Cabinet Cart (50400)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- Emerald Monitor Mounts & Brackets